Branson Ultrasonic Cleaner M5800-J 1unit
Rp34.999.900
Persediaan
Spesifikasi Produk
| Model Number | M5800-J |
|---|---|
| Unit | 1unit |
| Heater Capacity | No |
| External Dimension (mm) | 398x398x381 |
| Oscillation Frequency (kHz) | 40 |
| Tank Capacity (L) | 9.5 |
| Accessories | stainless steel board, tank cover valve hose adapter hose |
| Power Supply (V AC) | 100 (at 50/60Hz) |
| Tank Inner Size (mm) | 301x240x150 |
| Material | Vessel / Stainless Steel (SUS304), Outer Tank / PP (polypropylene) |
| Drainage | With drain |
| Auto Mode | No |
| Dgas Mode | No |
| Heater (Up to 69°C) | No |
| High / Low Switching Function | No |
| High Temperature Alarm Display | No |
| Liquid Temperature Display / Setting | No |
| Output Stabilization Mechanism | No |
| Sub Feature | Yes |
| Ultrasonic Output (W) | 160 |
| Timer (minute) | 60 (mechanical) |
| Package Size (mm) | 485x485x485 |
| Berat (Kg) | 9.6 |
| Tanggal Produk Terdaftar | 31 May 2023 |
| Terakhir Diperbaharui | 07 July 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
M, MH series has mechanical timer which provides simple operation, and offers excellent control and durability.MH, CPXH series is supplied with heater to improve cleaning efficiency.
CPX, CPXH series is digital type, which features output stabilization system to automatically adapt to change in tank, and provides even cleaning and consistent behavior.
These ultrasonic cleaners can also be used for degassing of liquids, mixing, homogenisation and stirring
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan