Eiho Trigger Spray NXTS-SV05 0.55L 1pc
Rp429.900
Persediaan
Spesifikasi Produk
Model Number | NXTS-SV05 |
---|---|
Unit | 1pc |
Main Unit Size (mm) | 80x110x280 |
Usable Liquid Amount (L) | 0.5 |
Non-Liquid Preparations | gasoline, aromatic compounds (Toluene/Xylene, etc.), chlorinated hydrocarbons, glycol brake fluids, ketones (Acetone, etc.), inorganic acids, organic acids, etc. |
Usable Liquidity | Organic Solvent |
Capacity (L) | 0.55 |
Material | Bottle Body/HDPE , Trigger , etc ./PE/PP/LDPE , Packing/FPM (Fluorine Plastic) |
Package Size (mm) | 160x315x85 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 31 May 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Equipped with a special Canyon trigger spray developed for organic solvents, it is suitable for applying and cleaning degreasing agents, blue varnish removers, rust inhibitors, release agents, etc.to metal parts and molds, etc.
, and for applying and cleaning other usable liquid agents.
Spray can be adjusted from straight to mist by turning the tip spray nozzle.
The bottle has anti-slip ribs and is strong.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan