AND S-Shaped General Purpose Load Cell LC1205-T001A 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | LC1205-T001A |
|---|---|
| Unit | 1pc |
| External Dimensions W x D x H (mm) | 100 x28 x75 |
| Insulation Resistance (MΩ/V) | 5000/DC 50 |
| Allowable Overload | 200% of R.C., marginal overload |
| Maximum Applied Voltage DC (V) | 15 |
| Overall Error | 0.04% of R.O. |
| Rating Output (mV/V) | 2.0394 mV/V ±0.5% |
| Resistance Between Input Terminals (ohm) | 400 |
| Resistance Between Output Terminals (ohm) | 350 ±3.5 |
| Temperature Compensation Range (°C) | 10 to 60 |
| Zero Balance | ±2% of R.O. |
| Rating Capacity (kN) | 10 |
| Package Size (mm) | 275x85x120 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 30 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Load cell for hopper and tank Ideal for dynamic metering with a structure that is not easily affected by eccentric loads.For both tension and compression.
Temperature effect at 0: 0.
07% ofR.
O.
/10 °C Temperature influence of output: 0.
02% ofLoad/10 °C Cable Thickness/Length: φ 6/5 m Dustproof/Waterproof: IP 54
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan