Riken Keiki Small Oxygen Monitor Remote Type AC Power Supply Specification OX-600-10/AC 10m 1pc

#Nomor SKU S036378074
Wishlist
Rp36.999.900
Persediaan

Spesifikasi Produk

Model Number OX-600-10/AC
Unit 1pc
Detection Target Gas Oxygen in atmosphere
Power Supply (50/60Hz) (VAC) 100
Size (mm) Body/80x35.5x120, Remote Sensor/40x33.5x95
Alarm Display Buzzer and LEDs are flashing
Alarm Type Gas alarm/alarm self-holding, canceled by reset switch, Failure Alarm/automatic return
Detecting Method Diffusion
Detection Range (vol%) 0 - 25.0 (1digit/0.1)
External Output (VDC) 0-1
Power Cable Length (m) 3.2 (2P type)
Detection Principle Diaphragm galvanic battery type
Function Atmospheric pressure correction function, With self-diagnosis function (sensor abnormality , clock abnormality, system trouble)
Package Size (mm) 170x280x130
Berat (Kg) 1.0
Tanggal Produk Terdaftar 30 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
There is no change in indicated value due to influence of atmospheric pressure by barometric correction sensor.
Display color of LCD changes to 3-colors depending on measuring density.
Remote measuring is possible by remote sensor (remote type only)
Cable retraction can be done anywhere on top/bottom/left/right/rear.
Possible to record alarm summary (alarm concentration/occurrence date/10 data).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait