AS ONE Sheath Thermocouple Ring Type 30mm 1pc
Rp3.799.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Measurement Temperature Range (°C) | 0 to 500 |
| Sheath Material | Stainless steel SUS316 |
| Thermocouple Type | K (Class 2) |
| Lead Wire Length (m) | 2 |
| Lead Wire Coating | glass fiber coating |
| Ring Material | Stainelss steel SUS304 |
| Ring size (mm) | 30 |
| Sheath Size (mm) | 3.2x100 |
| Package Size (mm) | 510x510x150 |
| M Code | 33313964 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 30 May 2023 |
| Terakhir Diperbaharui | 01 January 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
The sheath can be bent (not repeated).Stable measurement is possible by adhering to piping.
Suitable for pipe measurement of wastewater, exhaust, molding machines, heating furnaces, etc.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan