ANRITSU METER Semisolid & Liquid Thermo-Sensor For PortableThermometer BS-21E-010-TC1-ASP 1pc
Rp3.499.900
Persediaan
Spesifikasi Produk
| Model Number | BS-21E-010-TC1-ASP |
|---|---|
| Unit | 1pc |
| Sensor Shape | 2.1, Straight |
| Thermocouple | E |
| Type | Semisolid, liquid general purpose sensor |
| Temperature Range (°C) | -200 - 500 |
| Package Size (mm) | 305x85x60 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
It has adopted thermocouple same metal, it is improved accuracy.Characteristic test is done at the time of shipment (attached to examination results book)
Suitable for temperature measuring of surface that is moving and rotating (2-1086-01, 03.
07)
It is very thin and flexible, it is multi-purpose sensor tape shape (2-1088-01-03)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan