Grundfos Pompa Celup APG 40.10.A1 1pc
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | APG 40.10.A1 |
|---|---|
| Unit | 1pc |
| Rated Flow (L/s) | 2 |
| Rated Head (m) | 15 |
| Type Of Impeller | Grinder system |
| Max. Particle (mm) | 40 |
| Approvals | CE,EAC,LGA,UKCA,SEPRO |
| Material Pump Housing | Cast iron EN 1561 EN-GJL-200 |
| Material impeller | Composite PPE-PS-GF30 |
| Ambient Temperature Range (°C) | 0-40 |
| Type Of Outlet Connection | DIN/Rp |
| Size Of Outlet Connection | DN 32/40 |
| Pressure Rating For Connection | PN 10 |
| Liquid Temperature Range (°C) | 0-70 |
| Model | A |
| Rated Speed (rpm) | 2850 |
| Material Motor House | Cast iron EN 1561 EN-GJL-200 |
| Maximum Installation Depth (m) | 7 |
| Density (kg/m³) | 998.2 |
| Input Power P1 (kW) | 1.3 |
| Rated Power P2 (kW) | 1 |
| Main Frequency (Hz) | 50 |
| Berat (Kg) | 24.8 |
| Tanggal Produk Terdaftar | 30 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
UNILIFT APG is a single-stage submersible pump designed for pumping domestic wastewater in pressurised systems. The pump features a grinder system and auto coupling, allowing for easy access to the pump.
Use
- Commercial wastewater- Domestic wastewater
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan