AS ONE Rapid DPD Tablet 36541-96 1box(100pcs)
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | 36541-96 |
|---|---|
| Unit | 1box(100pcs) |
| Package Size (mm) | 90x40x35 |
| M Code | 33245265 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 May 2023 |
| Terakhir Diperbaharui | 04 December 2025 |
Informasi Produk
Feature
It can measure only by dissolving test water 10*ml* per 100*mg* to (or 1 dose)It is not necessary to use 2 kinds of reagents to (DPD indicator and phosphoric acid buffer solution)
<Rapid DPD Reagent> Since transparency of test liquid is high, it can be used for color comparator and photometer.
It is with measuring spoon which can extract 1 time to (100*mg*)
<Rapid DPD Reagent・Share Parcel> It is type which carried out lamination packing of rapid DPD reagent for every 1 time.
<Rapid DPD Tablet> It is suitable for measuring to (quality control, septic tank management, etc.
of pool) by simple color comparator.
<Rapid DPD Tablet ES> Since it is type which raised solubility of tablet, further quick measuring is possible.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/a3S036289363-1.jpg)