AS ONE Pressure Sensor HTI-100KP-02-V 1pc

#Nomor SKU S036272556
Wishlist
Rp9.399.900
Persediaan

Spesifikasi Produk

Model Number HTI-100KP-02-V
Unit 1pc
Connection Port Size R1/4
Type O-ring
Dustproof, Waterproof IP65
Accuracy (F.S.) ±0.5% or less
Cable Size (mmxm) 6x2
Conform Medium Gas, liquid
Consumption Current (mA) 6 or less
Excessive Pressure 150% of rated pressure
Linearity (FS) ±0.3% or less
Liquid Material Diaphragm/stainless steel (SUS316L), Pressure port/stainless steel (SUS316), O-ring/fluorine rubber
Measurement range (kPa) 0 - 100 (positive pressure)
Power Supply (V DC) 12 to 28
Output DC (mA) 4 to 20
Package Size (mm) 225x150x130
M Code 21308446
Berat (Kg) 0.3
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 01 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is gauge pressure sensor with excellent durability and corrosion resistance.
O-ring type corresponds to pressure medium of water, oil, etc.
, welding type corresponds to pressure medium of gas, chemicals, etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan