ICHINEN JIKCO Oxygen Monitor JKO-25W3 With Calibration 1unit
Rp29.999.900
Persediaan
Spesifikasi Produk
| Model Number | JKO-25W3 |
|---|---|
| Unit | 1unit |
| Measurement Range | 0 to 100% |
| Resolution | 0.001 |
| Power Supply | AA size Alkali batteryx4 pieces (test attachment) |
| Size (mm) | 83x35x145 |
| Alarm | electronic buzzer, red LED |
| Detection Principle | Garbani battery type (diffusion type) |
| External Output | Alarm output/Analog output (0 to 1V FS) |
| Response Speed (s) | 15 |
| Sensor Type | Separated and fixed |
| Lead Wire Length (m) | 10 |
| Accuracy | ±0.5% (0 to 25%), ±3.0% (25% or more) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 25 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Large LCD display for easy viewing.Alarm density can be set as desired.
Calibration at any concentration suitable for the measured concentration and one-touch calibration with normal air (20.
9% O2) are possible.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan