BECKMAN COULTER Portable Air Particle Counter MET ONE 3415+ 1unit
Rp559.999.900
Persediaan
Spesifikasi Produk
| Model Number | MET ONE 3415+ |
|---|---|
| Unit | 1unit |
| Size (mm) | 267x260x210 |
| Suction Flow Rate (L/minute) | 28.3 |
| Light Source | Semiconductor Laser |
| Display Language | Japanese, English, Chinese, Korean, German, French, Spanish, Italian, Portuguese, Russian |
| Measured Particle Size (µm) | 0.5/1.0/2.0/3.0/5.0/10.0 |
| Power Supply (V AC) | 100 to 240 (at 50/60Hz) |
| Measurement Channel | 6 |
| Berat (Kg) | 5.6 |
| Tanggal Produk Terdaftar | 25 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Three types of suction flow rates are available depending on the area.It contains firmware that is in line with the ALCOA principles of FDA data integrity guidance required by the pharmaceutical industry.
It can be measured with either AC power supply or battery.
The operation section uses a large color touch panel that is easy to see and easy to operate even with gloves.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan