BECKMAN COULTER Portable Air Particle Counter MET ONE 3445+ 1unit

Rp739.999.900
Persediaan

Spesifikasi Produk

Model Number MET ONE 3445+
Unit 1unit
Size (mm) 267x260x210
Suction Flow Rate (L/minute) 100
Light Source Semiconductor Laser
Display Language Japanese, English, Chinese, Korean, German, French, Spanish, Italian, Portuguese, Russian
Measured Particle Size (µm) 0.5/1.0/2.0/3.0/5.0/10.0
Power Supply (V AC) 100 to 240 (at 50/60Hz)
Measurement Channel 6
Berat (Kg) 5.6
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Three types of suction flow rates are available depending on the area.
It contains firmware that is in line with the ALCOA principles of FDA data integrity guidance required by the pharmaceutical industry.
It can be measured with either AC power supply or battery.
The operation section uses a large color touch panel that is easy to see and easy to operate even with gloves.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan