Zkteco Mesin Absensi dan Access Control SpeedFace M2 Facial, Palm Recognition Terminal 1pc

Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number SpeedFace M2
Unit 1pc
Display TFT 5-inch touch screen
Access Control Interface Electromagnetic lock, door sensor, exit button, alarm output, AUX input
Optional Features card reader 13.56MHz (MF), WiFi
Algorithm Version ZKFace V5.8 and ZKPalm V12.0
Facial Recognition Speed (s) <1
Memory of Face Templates 6000
Memory of Palm Patterns 3000
Event Log 200000
Power Supply (V/A) 12/3
Working Temperature (°C) 0 to 45
RFID Card Capacity 10000
Software Support ZKBioAccess IVS
Humidity (%RH) 10 to 90
Dimensions (mm) 100x203.3x24.5
Communication Interface TCP/IP, USB host, WiFi (optional), Wiegand input / output, RS485
Standard Function ID card, ADMS, T9 input, summer time, built-in camera, 9-digit user ID, access levels, groups, holidays, protection from repeated access, record request, tamper, several verification methods
Hardware Platforms 900 MHz dual-core processor, 512M RAM / 8G ROM memory, 2MP WDR camera, adjustable screen brightness
Operating System Linux
Berat (Kg) 1.1
Tanggal Produk Terdaftar 24 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Face recognition in visible light
- Contactless biometric identification
- Anti-spoofing algorithm
- RFID card reader: EM card 125 kHz or IC card 13.56 MHz (MF)
- Hybrid identification: face / palm / card / password
- Memory: 6000 face templates , 3000 palm patterns

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan