Zkteco Mesin Absensi dan Access Control MB10-VL Fingerprint, Face 1pc

Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number MB10-VL
Unit 1pc
Display 2.8-inch TFT Screen
Access Control Interface 3rd Party Electric Lock, Door Sensor, Exit Button
Operation System Linux
Biometrics Algorithm ZKFace V3.8 / ZKFinger V10.0
Facial Recognition Speed (s) ≤1
Power Supply (V) 5 (2A)
Dimensions (WxHxD) (mm) 168.0x151.5x31.7
Supported Software BioTime 8.0
Working Temperature (°C) 0 to 45
Face Capacity 100
Working Humidity (%RH) 20 to 80
Transaction Capacity 50000
Communication Interface TCP/IP, USB Host
Card Capacity 500 (Optional)
Standard Function ADMS, DST, Self-service Query, Automatic Status Switch, T9 Input, Camera, 9-digit User ID, Multiple Verification Methods, Bell Scheduling, SSR
Hardware Platforms 1GHz Dual-Core CPU, 256MB RAM/256MB Flash, 1MP Binocular Camera
Fingerprint Capacity 500
Berat (Kg) 0.5
Tanggal Produk Terdaftar 24 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MB10-VL is a touchless multi-biometric identification terminal featuring ZKTeco’s innovative Visible Light Facial Recognition technology.
With the latest algorithm and Visible Light facial recognition technologies, the device can recognize a target in the distance from 30cm to 50cm. It will automatically operate when it detects a human face in the detection distance to deliver better recognition quality in terms of speed and accuracy than the previous near-infrared facial recognition terminals.
With the applied Deep Learning algorithm, the pose angle tolerance and anti-spoofing ability against the dynamic environment and various spoofing attacks have been greatly enhanced.
Together with the world’s cutting-edge 3D Neuron Fingerprint Algorithm and comprehensive support in mainstream card modules, MB10-VL must be the best fit in various working environments satisfying different customer’s needs.
Feature
- Visible Light facial recognition
- Anti-spoofing algorithm against print attack (laser, color and B/W photos), videos attack and 3D mask attack
- Multiple verification methods: Face / Fingerprint / Card / Password
- TCP/IP network and USB Host
- Standard with Built-in SSR Excel Software
- Simple access control

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan