Zkteco Elevator Access Control Panel EC10 Package B 10 Floor with Box, PSU 1pc

Rp7.299.900
Persediaan

Spesifikasi Produk

Model Number EC10 Package B
Unit 1pc
Power Supply (V/A) 12 DC, 1
Event Capacity 100000
Communication to EX16 RS485
Number of Supported EX16 3
Dimensions (LxDxH) (mm) 242x95x60
Number of Floors (relay) 10
RFID Card Capacity 30000
Communication Interface TCP/IP, RS485
Fingerprint Capacity 3000
Berat (Kg) 0.8
Tanggal Produk Terdaftar 24 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designing specifically for elevator control, the EC10 panel and EX16 floor extension boards provide customers with the most secure, scalable, versatile and affordable access control solutions available today. Floor access can be restricted based on various user credentials, including fingerprint, proximity card and/or password. Pre-defined time schedules can also be used to control floor access. During normal visits/business hours, unrestricted floor access can also be permitted (aka Passage mode). The EC10 Elevator Control Panel can restrict access up to ten floors. The EX16 Elevator Floor Extension Board restricts access up to an additional sixteen floors. Each EC10 can support up to three EX16 boards. When combining together, a total of fifty eight (58) floors can be controlled with a single EC10 bundle. Note EC10 panels can be daisy-chained together to control as many floors as desired. Our powerful yet easy to use software makes the Elevator Control System very easy to manage. SDK is available for software companies that wish to integrate with the system.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan