Zkteco Panel Kontrol Akses inBio260 Pro Box 2 Door, RS485, Push Data 1pc
Rp7.199.900
Persediaan
Spesifikasi Produk
| Model Number | inBio260 Pro Box |
|---|---|
| Unit | 1pc |
| Number of Doors Controlled | InBio-260 Pro: 2 Door |
| Number of Readers Supported | InBio-260 Pro: 8 (4 RS-485 Reader, 4 26-bit wiegand reader) |
| Types of Readers Supported | 26-bit Wiegand and RS485 FR Series Reader |
| Number of Inputs | InBio-260 Pro: 6 (2 Exit Button, 2 Door Status, 2 AUX) |
| Number of Outputs | InBio-260 Pro: 4 (2-Form C Relay for Lock and 2-Form C Relay for Aux Output) |
| Card Holders Capacity | 60000 |
| CPU | 32 bit 1.2GHz CPU |
| RAM Size (MB) | 128 |
| Flash Memory (MB) | 256 |
| Power Supply (V) | 9.6-14.4 DC |
| Operating Temperature (°C) | 0 to 45 |
| Operating Humidity (%RH) | 20 to 80 |
| Communication Interface | TCP/IP |
| Packing Dimensions (LxHxW) (mm) | 350x90x300 |
| Fingerprint Capacity | 20000 |
| Log Events Capacity | 100000 |
| Berat (Kg) | 3.6 |
| Tanggal Produk Terdaftar | 24 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
InBio Pro Series is a project oriented high-end product line with unique features such as embedded fingerprint verification and advanced access control functions, which can be managed by TCP/IP communication thru LAN or WAN networks.
The InBio Pro Series are the perfect match for ZKBioSecurity web based software platform to provide a full featured biometric security solution.
In combination with the FR1300 RS485 reader, the panels can authenticate users under multiple verification modes such as fingerprint, card and password for a higher security level.
The InBio Pro Series are the perfect match for ZKBioSecurity web based software platform to provide a full featured biometric security solution.
In combination with the FR1300 RS485 reader, the panels can authenticate users under multiple verification modes such as fingerprint, card and password for a higher security level.
Warning
Image on this page only as Representative Image. It will follow the Model Number InformationKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Zkteco%20Panel%20Kontrol%20Akses/Zkteco%20Panel%20Kontrol%20Akses%20inBio260%20Pro%20Box%202%20Door%2C%20RS485%2C%20Push%20Data%201pc/0lS036217021-1.jpg)