Superform Hand Pallet Truck (Troli Palet Manual) ACWS2000N with Weight Scale 2ton 1unit

#Nomor SKU S036208272
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number ACWS2000N
Unit 1unit
Capacity (kg) 2000
Overall Forks Width (mm) 572
Fork Length (mm) 1150
Min. Fork Height (mm) 85
Maximum Fork Height (mm) 200
Steering Wheel (ODxW) (mm) 180x50
Load Wheel Tandem (ØxW) (mm) 74x70
Overall Length (mm) 1580
Type Without Printer
Origin RAVAS (Holland)
Gradations (kg) 1
Tolerance (%) 0.1 of Capacity
Batteries 4x1.5VDC AA, 2.7Ah
Battery Life (hour) 70
Berat (Kg) 18.0
Tanggal Produk Terdaftar 23 May 2023
Terakhir Diperbaharui 18 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- High accuracy with a maximum error rate of 0.1% even with non optimal floor conditions and when the load is placed off centre.
- Multiple Weigh Total function which adds up several separately weighed loads, totals them and display the results together with the number of loads weighed.
- Low power usage enables 4200 weighing actions to be made in automatic sleep mode.
- High contrast display can be read at any angle and even at ambient light conditions.
- Big function keys that "click" when pressed makes work easier for the user especially while wearing gloves.
- All electronic components are designed for mobile use and thus have no connectors or components that can shake loose from shocks or vibration leading to a long product life and low lost of ownership.
- Water and dust proof to IP65 which means that this product can be used in open weather conditions and can be cleaned with water (excluding high pressure jets).
- Conforms to CE (Europe) and FCC (USA) standards.
- Optional printer is energy efficient and resistant to vibrations and shocks.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan