Superform Hand Pallet Truck (Troli Palet Manual) AC2000HDGN Hot Dipped Galvanised 2ton 1unit

#Nomor SKU S036208258
Wishlist
Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number AC2000HDGN
Unit 1unit
Capacity (kg) 2000
Overall Forks Width (mm) 520
Fork Length (mm) 1150
Min. Fork Height (mm) 85
Maximum Fork Height (mm) 200
Steering Wheel (ODxW) (mm) 180x50
Load Wheel (ODxW) (mm) 80x93
Type Hand Pallet
Berat (Kg) 18.0
Tanggal Produk Terdaftar 23 May 2023
Terakhir Diperbaharui 18 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Hot dipped galvanized hand pallet truck with fully rubber sealed ball bearings for the ultimate in corrosion resistance.
- Galvanizing process gives durable corrosion protection that stands up to the constant abrasion of pallet entry and exit.
- Suitable for cold rooms, industrial kitchens, hypermarkets and all areas where corrosive acids and saline solutions are used.
- Nylon wheels recommended only.
- This coating is normally used on lamp posts and highway quardrails, with 24 hr external enviroment exposure.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan