Superform Hand Pallet Truck (Troli Palet Manual) AC2000SSN Stainless Steel 2ton 1unit

#Nomor SKU S036208234
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number AC2000SSN
Unit 1unit
Capacity (kg) 2000
Overall Forks Width (mm) 520
Fork Length (mm) 1150
Min. Fork Height (mm) 85
Maximum Fork Height (mm) 200
Steering Wheel (ODxW) (mm) 200x50
Load Wheel (ODxW) (mm) 74x93
Type Hand Pallet
Berat (Kg) 18.0
Tanggal Produk Terdaftar 23 May 2023
Terakhir Diperbaharui 19 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Stainless steel grade 304 as standard. Grade 316 (marine grade stainless) available as an option.
- All parts are stainless steel including hydraulic pump, chassis frame, push rods, bearings, pins, bolts, etc.
- "Anti-Impact" feature lowers fully loaded trucks gently even when release valve lever is completely squeezed.
- Tapered fork ends and fork tip rollers facilitate entry/ exit of pallets.
- Suitable for use in meat and other food industries, dairy canning and areas where corrosive acids and saline solutions are used.
- Nylon wheels recommended only.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan