Superform Hand Pallet Truck (Troli Palet Manual) AC2000NEL Extra Long/Wide 2ton 1unit

#Nomor SKU S036208166
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number AC2000NEL
Unit 1unit
Capacity (kg) 2000
Overall Forks Width (mm) 540
Fork Length (mm) 1500
Min. Fork Height (mm) 75
Maximum Fork Height (mm) 190
Steering Wheel (ODxW) (mm) 180x50
Load Wheel (ODxW) (mm) 74x93/82x93
Load Wheel Tandem (ØxW) (mm) 74x70/82x70
Fork Size (WxH) (mm) 160x50
Type Hand Pallet
Berat (Kg) 18.0
Tanggal Produk Terdaftar 23 May 2023
Terakhir Diperbaharui 18 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Conforms to EN 1757-2
- Maximum fork length 1800mm upon request.
- Non modified, factory designed, tested and produced.
- Maximum load capacity up to 3000kg on request.
- Polyurethane wheels as standard, nylon wheels available unless otherwise specified
- Specifications are subject to change at our discretion
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan