Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet) E8315TS_WE White 1pc

#Nomor SKU S036196463
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Model Number E8315TS_WE
Unit 1pc
Color White
Material Polycarbonate
Product or Component Type Switched Socket
Height (mm) 86
Width (mm) 86
Depth (mm) 27.5
Device Mounting Surface
Standards IEC 60884-2-3
Device Presentation Complete Product
IP Degree of Protection IP20
Relative Humidity (%) 0 to 95
Number of Gangs 1 Gang
Device Application Power Supply
Ambient Air Temperature for Operation (°C) -5 to 45
Ambient Air Temperature for Storage (°C) -5 to 60
Surface Finish Glossy
Rated Current (A) 16 (Socket-Outlet)
Surface Treatment Painted Cover Plate
Type of Packing Flow-Pack
Outlet Poles Configuration 2P + 3P with Shutter
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 May 2023
Terakhir Diperbaharui 12 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn switched socket E8315TS_WE is a complete product in color white and with 1 gang. This switch is 2P + 3P. And this device is universal standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. What's more, it well satisfied the standard of IEC 60884-2-3. Being environmentally friendly, this switched socket is a green premium product too. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan