Milwaukee Instrument Digital Redox ORP Controller MC510 1pc

#Nomor SKU S036167234
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number MC510
Unit 1pc
Range (mV) ±1000
Dosing Contact 1 Power Plug For O3 Dosing
Set Point Range (mV) 0-600 With Alarm Active When Reading Is Higher Or Lower Than Set Point
Electrode Double Junction MA921B/2 Probe (Included)
Environment Temperature (°C) 0-50 Max RH 95%
Power Supply (V) 12 DC Adapter (Included)
Accuracy (mV) ±5
Resolution (mV) 1
Power Drivers (V/A/Hz) 115 AC/2/60 or 230 AC/1/50
Calibration Factory Checked
Dimensions (inch) 5.8x3.2x1.3
Berat (Kg) 3.0
Tanggal Produk Terdaftar 11 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Milwaukee PRO digital Redox ORP controller automatically monitors and fine-tunes ORP levels. Just set your ORP parameters and let the Milwaukee ORP Controller do the rest.

The Milwaukee PRO digital ORP controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are aquariums, swimming pools and spas, and other water quality monitoring uses.

The Milwaukee PRO ORP controller offers:
ACCURACY
The Milwaukee PRO ORP controller is accurate ±5 mV.
AUTOMATION
The controller provides a control range of ±1000 mV with a user selectable set point with a range of 0 - 600 mV and a visual "Power Activated" LED light.
COMPATIBLE DOSING PUMP
Milwaukee includes a 12 VDC power plug socket compatible with Ozone Dosing units.
EASY INSTALLATION
The ORP Controller comes with a complete mounting kit including a probe holder.
Feature
- Fast easy to read current results with large digital LCD readout
- Accurate to ±5 mV with the user selectable high/low set points
- Gel-filled, double junction lab grade Platinum ORP electrode for low maintenance and high performance included
- 6.5 feet probe cables for extra flexibility when testing
- 12 VDC power supply

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait