ebro Multi-Use USB Logger High Precision Model External Temperature Probe TPX-310 1pc
Rp6.299.900
Persediaan
Spesifikasi Produk
| Model Number | TPX-310 |
|---|---|
| Unit | 1pc |
| Size (mm) | 55x33x14 |
| Display | Measured value, Minimum/maximum value, Memory remaining amount, Alarm ON/OFF |
| Measurement Mode | Endless measurement, start/stop, measurement up to the maximum memory capacity, measurement start by pressing key |
| Housing Material | PC (polycarbonate) |
| Accuracy | ±0.2°C (- 30 to +30°C), ±0.5°C (other measurement range) |
| Type | External temperature probe |
| Measurement Range (°C) | -200 to +400 |
| Power Supply | CR2450 lithium button battery x 1 piece (included for test) |
| Measurement Range/Operating Temperature (°C) | -30 to +75 |
| Sample Rate (s-hour) | 1 - 24 |
| Sensor | PT1000 |
| Memory Capacity | 120000 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Device is connected to USB port to automatically create PDF data on your PC.Possible to simply use the free online configurator without having to install any software.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan