TSURUMI PUMP Mass Flow Controller C1050-4S2-50L-H2 1pc
Rp38.999.900
Persediaan
Spesifikasi Produk
| Model Number | C1050-4S2-50L-H2 |
|---|---|
| Unit | 1pc |
| Communication Method | Analog 0 to 5 VDC (D-Sub9 Pin Connector) |
| Drive Power Supply (VDC/mA) | + 15 ±5% 60, -15 ±5% 150 |
| External Leakage Rate (Pa) | 1x10 -7 or less (He) |
| Fitting (inch) | 1/4 SWL equivalent |
| Fluids | gases |
| Gas Service Department Material | SUS316, PTFE, fluorine rubber |
| Input/Output | Analog signal (0 to 5 VDC) |
| Operating Pressure Range (kPa) | 50 to 300 |
| Pressure (MpaG) | 1 |
| Surface Treatments | machining finishes |
| Usable Temperature (°C/%RH) | 5 to 50/85 or less |
| Size (mm) | 160x33.6x105 |
| Reproducibility | . + -. 0.2% FS |
| Flow Rate Accuracy (15-35°C) | . + - . 2% FS |
| Flow Rate Control Range (% FS) | 5 to 100 |
| Flow Rate (SLM) | 50 |
| Gas | H2 |
| Responsiveness (s) | 6 |
| Valve Type | N/O Normal Open |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan