Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method CA-31 Black 1pc
Rp269.999.900
Persediaan
Spesifikasi Produk
| Model Number | CA-31 |
|---|---|
| Unit | 1pc |
| Size (mm) | Available 220x350x360 |
| Accuracy | RSD value 0.3% or less at 1mg or more (n = 10) |
| Power Supply | AC100/120/220/240V 50/60Hz 60VA |
| Measurement Range (μg-mg) | 10 - 999.9999 H2O |
| Titration Speed (mg/minute) | Average 2.2 H2O |
| Indicator (inch) | Color liquid crystal touch panel 5.7 |
| Agitation Method | Agitation with magnetic stirrer |
| External Input And Output | Electronic balance/available weighing value automatic input, Save USB memory/measurement results, Computer/USB ports |
| Berat (Kg) | 8.9 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Just push start button and inject sample.Then, moisture is measured in ppm or %.
Adopts large 5.
7 inch color LCD touch panel that is easy to view and operate due to coloring.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan