Ina Food Industry High Quality Agar for Culturing BA-30 100g 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | BA-30 |
|---|---|
| Unit | 1pc |
| Melting Point (°C) | 91.0±2.0 |
| Transparency | ≧96.0% |
| Moisture | ≦12.0% |
| pH (1.5% Solution at 80°C) | 7.0±0.4 |
| Viscosity (1.5% Solution) (cP) | '7.5±1.0cP at 85°C |
| Gelation Temperature (°C) | 36.0±2.0 |
| Ash Rate | ≦1.5% |
| Sulfate | ≦0.8% |
| Ca (%) | ≦0.3 |
| Fe (ppm) | ≦60 |
| Package Size (mm) | 140x220x65 |
| Gel Strength (g/cm²) | 800±20 (1.5% Solution) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Inert impurities have been removed by ultrafine filtration to provide agar medium with high transparency and low inorganic-ion content.BA-10 is appropriate for mass cultivation of microorganisms and plant tissue cultivation.
BA-30 has high agarose content and is excellent in heat resistance.
product can be used for most compounded media.
BA-70 has low calcium content and is agar containing very little inert substances of phosphate salts.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan