Ina Food Industry High Quality Agar for Culturing BA-70 100g 1pc

Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number BA-70
Unit 1pc
Melting Point (°C) 86.0±1.0
Transparency ≧97.0%
Gelation Temperature (°C) 35.0±2.0
Ash Rate ≦4.0%
Sulfate ≦2.0%
Ca (%) ≦0.05
Fe (ppm) ≦50
Package Size (mm) 130x145x90
Gel Strength (g/cm²) 700±20 (1.5% Solution)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Inert impurities have been removed by ultrafine filtration to provide agar medium with high transparency and low inorganic-ion content.
BA-10 is appropriate for mass cultivation of microorganisms and plant tissue cultivation.
BA-30 has high agarose content and is excellent in heat resistance.
product can be used for most compounded media.
BA-70 has low calcium content and is agar containing very little inert substances of phosphate salts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan