SKF Seal Hidrolik Buffer U-Cup dengan Ring Anti-Extrusion RBB-90X105.1X6.3-J0S 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | RBB-90X105.1X6.3-J0S |
|---|---|
| Unit | 1pc |
| Rod Diameter D (mm) | 90 |
| Housing Groove Diameter D (mm) | 105.1 |
| Housing Groove Width L (mm) | 6.3 |
| Maximum Pressure Limit (N/mm²) | 69 |
| Extrusion Gap at 160bar (mm) | 0.8 |
| Extrusion Gap at 250bar (mm) | 0.55 |
| Extrusion Gap at 400bar (mm) | 0.35 |
| Design | RBB |
| Primary Sealing Element | Polyurethane (TPU U-1029) |
| Lead-in Chamfer Length C (mm) | min. 8 |
| Upper Limit Deviation tol-d (mm) | -0.036 |
| Lower Limit Deviation tol-d (mm) | -0.09 |
| Tolerance Class for Rod Diameter | f8 |
| Alternative Tolerance Class for Rod Diameter | h9 |
| Upper Limit Deviation tol D (mm) | 0.087 |
| Lower Limit Deviation tol D (mm) | 0 (zero) |
| Tolerance Class for Housing Groove Diameter | H9 |
| Upper Limit Deviation tol L (mm) | 0.2 |
| Lower Limit Deviation tol L (mm) | 0 (zero) |
| Reference Temperature for Extrusion Gap (°C) | 80 |
| Extrusion Gap at 690bar (mm) | 0.15 |
| Pressure (bar) | max. 690 |
| Speed (m/s) | max. 1 |
| Extreme Upper Temperature Limit (°C) | 120 |
| Reduced Performance Temperature Upper Limit (°C) | 110 |
| Upper Operating Temperature Limit (°C) | 100 |
| Lowest Operating Temperature Limit (°C) | -25 |
| Reduced Performance Temperature Lower Limit (°C) | -30 |
| Extreme Lower Temperature Limit (°C) | -40 |
| Additional Element | Acetal (POM P-2518) |
| Compound 2 | Acetal (POM P-2518) |
| Radial Depth S (mm) | 7.55 |
| Groove Radius R (mm) | max. 0.7 |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 27 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
These hydraulic buffer seals consist of a U-cup LUBRITHANE thermoplastic polyurethane sealing ring and an integrated polyamide anti-extrusion ring. They are designed to vent pressure back to the system side and can tolerate abrupt pressure peaks, while providing Increased resistance to deformation, wear, and gap extrusion.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Suitable for seal housings according to ISO 7425-2- Width suitable for use in narrower seal housings
- Accommodate pressures up to 690 bar (10 000 psi)
- Suitable for medium to heavy duty applications
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan