SKF Seal Hidrolik Rod Simetris dengan Energizer Dalam Ukuran Inci PTB250-4000-562-J1S 1pc

#Nomor SKU S035969587
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Model Number PTB250-4000-562-J1S
Unit 1pc
Rod Diameter (inch) 4
Housing Groove Diameter (inch) 4.5
Housing Groove Width (inch) 0.618
Compound 2 Nitrile Rubber (NBR A-8501)
Design PTB
Primary Sealing Element Polyurethane (TPU U-1003)
Rod Diameter d (inch) 4
Housing Groove Diameter D (inch) 4.5
Housing Groove Width L (inch) 0.618
Radial Depth S (inch) 0.25
Groove Radius R (inch) Max. 0.02
Lead-in Chamfer Length On Rod C (inch) Min. 0.312
Extrusion Gap At 2320.6 psi (inch) 0.018
Extrusion Gap At 3625.94 psi (inch) 0.01
Extrusion Gap At 5801.51 psi (inch) 0.004
Pressure (psi) Max. 5 801.51
Speed (ft/s) Max. 3.281
Additional Element Nitrile Rubber (NBR A-8501)
Berat (Kg) 2.4
Tanggal Produk Terdaftar 27 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Suitable for seal housings according to ISO 5597
- Provide good performance even at low operating pressures and temperatures
- Accommodate pressures up to 400 bar (5 800 psi)
- Suitable for medium duty applications
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan