SKF Seal Hidrolik Rod Simetris dengan Energizer PTB-90X105X9.9-J1S 1pc

#Nomor SKU S035969198
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Model Number PTB-90X105X9.9-J1S
Unit 1pc
Rod Diameter D (mm) 90
Housing Groove Diameter D (mm) 105
Housing Groove Width L (mm) 9.9
Maximum Pressure Limit (N/mm²) 40
Extrusion Gap at 160bar (mm) 0.5
Extrusion Gap at 250bar (mm) 0.3
Extrusion Gap at 400bar (mm) 0.15
Design PTB
Speed (m/s) Max. 1
Lead-in Chamfer Length C (mm) min. 8.5
Upper Limit Deviation tol-d (mm) -0.036
Lower Limit Deviation tol-d (mm) -0.09
Tolerance Class for Rod Diameter f8
Alternative Tolerance Class for Rod Diameter h9
Upper Limit Deviation tol D (mm) 0.14
Lower Limit Deviation tol D (mm) 0 (zero)
Tolerance Class for Housing Groove Diameter H10
Upper Limit Deviation tol L (mm) 0.2
Lower Limit Deviation tol L (mm) 0 (zero)
Reference Temperature for Extrusion Gap (°C) 60
Pressure (bar) max. 400
Extreme Upper Temperature Limit (°C) 120
Reduced Performance Temperature Upper Limit (°C) 110
Upper Operating Temperature Limit (°C) 100
Lowest Operating Temperature Limit (°C) -25
Reduced Performance Temperature Lower Limit (°C) -30
Extreme Lower Temperature Limit (°C) -50
Additional Element Nitrile Rubber (NBR A-8501)
Primary Sealing Element Polyurethane (TPU U-1003)
Compound 2 Nitrile Rubber (NBR A-8501)
Radial Depth S (mm) 7.5
Groove Radius R (mm) max. 0.5
Berat (Kg) 2.4
Tanggal Produk Terdaftar 27 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Suitable for seal housings according to ISO 5597
- Provide good performance even at low operating pressures and temperatures
- Accommodate pressures up to 400 bar (5 800 psi)
- Suitable for medium duty applications
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait