KIJO Valve Regulated Lead-Acid Battery Type MF (Aki Kering) JM12-70 70Ah-12V 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | JM12-70 |
|---|---|
| Unit | 1pc |
| Nominal Voltage (V) | 12 |
| Nominal Capacity (Ah) | 70 |
| Open Circuit Voltage (V) | 260x168x212 |
| Design Life | 10 years |
| Terminal | M6 |
| Container material | ABS |
| Rated Capacity (hour) | 10 (7.00 to 10.8V) |
| Internal Resistance (miliΩ) | Full Charged at 25°C : 7.0 |
| Max. Discharge Current (A) | 840 (5S) |
| Operating Temperature (°C) | Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F) |
| Charge Current (A) | Max. 17.5; Recom 7.0 |
| Self Discharge | 3% of capacity declined per month at 25°C |
| Berat (Kg) | 21.8 |
| Tanggal Produk Terdaftar | 27 April 2023 |
| Terakhir Diperbaharui | 14 January 2026 |
Informasi Produk
Feature
General Features- High corrosion resistant performance: Pb-Ca multi-alloy grid
- High energy density and power density
- Optimized capability of instant high-current discharging
- Excellent charge acceptance ability
- Excellent deep cycle discharge capability
- Strong high and low temperature performance
- Precision sealing technology
- Long life
Use
Applications- UPS/EPS
- Power systems
- Telecommunications system
- Emergency lighting, Auto control system
- Solar/wind generating storage cyclic
- Other general purpose
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/KIJO%20Valve%20Regulated%20Lead-Acid%20Battery%20Type%20MF%20(Aki%20Kering)%20JM12-70%2070Ah-12V%201pc/3rS035966135-1.jpg)