Camozzi Spool Valve Series 3 334-035 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | 334-035 |
|---|---|
| Unit | 1pc |
| Material | AL body, stainless steel spool, NBR seals |
| Dimensions h (mm) | 22 |
| Dimensions m (mm) | 25 |
| Port Size (A) | G1/4 |
| Dimension L (mm) | 73 |
| Dimension I (mm) | 21.4 |
| Flow Rate (nl/minute) | 1300 |
| Dimensions f (mm) | 22 |
| Dimensions g (mm) | 21.4 |
| Dimensions o (mm) | 16 |
| Dimensions s (mm) | 32.4 |
| Operating Temperature (°C) | 0 to 60 (with dry air at -20) |
| Dimensions p (mm) | 40 |
| Dimensions b (mm) | 4.1 |
| Dimension Z (mm) | 8 |
| Function | 3/2 NC |
| Installation | In any position |
| Fluid | Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISOVG32 oil. Once applied the lubrication should never be interrupted. |
| Construction | Spool - type |
| Ports | G1/4 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 18 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Series 3 solenoid valves with G1/8 and G1/4 ports have been designed in the 3/2, 2 x 3/2, 5/2, 5/3 versions and with the following two devices of actuation:
- Electropneumatically actuated with mechanical spring return
- Electropneumatically actuated with external and internal air pressure supply
Series 3 valves are equipped with a manual override which allows a stable operation and they can use Series U or G solenoids (22x22).
Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.
- Electropneumatically actuated with mechanical spring return
- Electropneumatically actuated with external and internal air pressure supply
Series 3 valves are equipped with a manual override which allows a stable operation and they can use Series U or G solenoids (22x22).
Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya, - Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan