Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik) 63MP2C100A0100 1pc
Rp6.199.900
Persediaan
Spesifikasi Produk
| Model Number | 63MP2C100A0100 |
|---|---|
| Unit | 1pc |
| Type of Construction | Profile (with screws) |
| Operation | Double-acting |
| Material | AISI 420B for Rod; PU for Rod seal, Piston seal, Cushion seal; AL for End block; NBR for Counterbore seal; Anodized aluminium for Extruded profile; Technopolymer (ø32) or AL (ø40-125) for Piston |
| Diameter ØMM (mm) | 25 |
| Size KK | M20x1.5 |
| Diameter ØB (mm) | 55 |
| Dimension L1 (inch) | 35 |
| Dimension AM (mm) | 40 |
| Port Size EE | G1/2 |
| Dimension WH (mm) | 51 |
| Dimensions l2 (mm) | 138 |
| Dimension ZJ (mm) | 189 |
| Dimensions g (mm) | 8 |
| Dimensions e (mm) | 110 |
| Type of Mounting | With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion |
| Stroke min-max (mm) | 100 |
| Operating Temperature (°C) | 0 to 80 (with dry air -20) |
| Operating Pressure (bar) | 1 to 10 (standard) |
| Speed (mm/s) | 10 to 1000, no load (standard) |
| Fluid | Filtered air in class 7.8.4, according to ISO 8573-1. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted. |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 18 April 2023 |
| Terakhir Diperbaharui | 29 October 2025 |
Informasi Produk
Description
The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.
On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya, - Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
- In compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards- Clean design
- Weight reduced by 25%
- Adjustable pneumatic and mechanical end-stroke cushioning
- Wide range of installation accessories
- Rolled stainless steel rod
WIDE RANGE OF VERSIONS AVAILABLE:
- Low friction
- High and low temperatures
- Dusty environments
- ATEX
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Camozzi%20Series%2063%20Cylinder%20Pneumatic%20(Silinder%20Pneumatik)%2063MP2C100A0100%201pc/pvS035955931-1.jpg)