GASTEC Gas Detector Tube Toluene No. 122L 1box

Rp859.900
Persediaan

Spesifikasi Produk

Model Number No. 122L
Unit 1box
Detecting Tube Name Toluene
Package Size (mm) 150x55x15
Measurement Range (ppm) 2 to 50
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2023
Terakhir Diperbaharui 05 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detecting tube name: 122L toluene
Number of measurements of 1 box: 10

 
Measurement gas name: Ethylbenzene
Measurement range: 1 - 70ppm
Standard suction times (n): 2
Measurement time (hr): -
Special remarks: Used conversion scale
 
Measurement gas name: Xylene
Measurement range: 2 - 200ppm
Standard suction times (n): 2
Measurement time (hr): -
Special remarks: Conversion factor used
 
Measurement gas name: Cumene
Measurement range: 2 - 100ppm
Standard suction times (n): 2
Measurement time (hr): -
Special remarks: Used conversion scale
 
Measurement gas name: Diethylbenzene
Measurement range: 2 - 150ppm
Standard suction times (n): 4
Measurement time (hr): -
Special remarks: Used conversion scale
 
Measurement gas name: Toluene
Measurement range: 1 - 100ppm
Standard suction times (n): 2
Measurement time (hr): -
Special remarks: Working environment measurement standard
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- The concentration of various gases contained in the air can be easily measured by direct-reading.
-The direct-reading system makes it easy to measure the concentration of various gases contained in the air.
-The direct-reading system is accurate and free from individual differences.
-The concentration measurement takes only 30 to 240 seconds per stroke (100ml).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan