AS ONE Film Thickness Meter 234R/VII 1unit
Rp27.999.900
Persediaan
Spesifikasi Produk
| Model Number | 234R/VII |
|---|---|
| Unit | 1unit |
| Measurement Range (µm) | 000 - 1000 |
| 1 Scale (µm) | 50 |
| Package Size (mm) | 230x200x40 |
| M Code | 21307694 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 01 January 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Possible to measure film membrane thickness by rolling over wetted paint film (nondried) and reading position that is painted. By using holder (sold separately) , measurement in area around mechanical drive and inaccessible area is available.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan