AS ONE Timbangan Digital IBW-600 1unit
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | IBW-600 |
|---|---|
| Unit | 1unit |
| Power Supply | AC100V, 12VA (including AC adapter) |
| Size (mm) | 190x317x78 |
| Plate Size (mm) | Approximately 108x105 |
| Minimum Display (g) | 0.001 |
| Weighing (g) | 600 |
| Package Size (mm) | 365x590x265 |
| M Code | 21322683 |
| Berat (Kg) | 6.0 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Aluminum integrated mass sensor is excellent in durability. It displays pass, overdose and shortage of measuring samples by setting upper and lower limits. IBW: Possible for automatic calibration by time and detection of temperature change. Possible to print calibration record of GLP/GMP/ISO corresponding (required optional printer) . Possible to connect with Windows*R*, Excel, etc. and weighing data can be taken in easily.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan