Thermo Fisher Scientific Easy Flask 159934 1box(5pcsx6small bags)
Rp8.299.900
Persediaan
Spesifikasi Produk
| Model Number | 159934 |
|---|---|
| Unit | 1box(5pcsx6small bags) |
| Material | Main unit/PS (Polystyrene), Cap/HDPE (high density polyethylene) |
| All Capacity (ml) | 800 |
| Cap Type (µm) | 0.2 filter |
| Cultivation Area (cm²) | 225 |
| Usage Capacity (ml) | 150 |
| Package Size (mm) | 510x550x260 |
| Berat (Kg) | 5.7 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Possible to open and close of cap at only 1/3 rotation. Pipette and cell scraper reach to all corners on surface of cultivation. cultivation area is excellent in cell adhesion and fecundity with Nunclon*TM* Delta processing. Bothsides of flask has capacity graduation. 2 Positions Type: It can check openandclose state at a glance by Y marked of cap upper part, even if piles up in incubator.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ccS035859444-1.jpg)