AS ONE Timbangan Digital IP68 Anti Debu dan Anti Air WPS6K1 1pc

#Nomor SKU S035857563
Wishlist
Rp6.199.900
Persediaan

Spesifikasi Produk

Model Number WPS6K1
Unit 1pc
Size (mm) 225x260x125
Minimum Display (g) 1
Reproducibility (g) +/- 1
Weighing (g) 6000
Plate Size (mm) 225x185
Display LED
Linearity (g) +/- 1
Response Speed (s) Approx 1 - 2
Body Material Stainless steel (SUS304)
Power Supply VAC (50/60Hz) (V) 100
Function Tare, number of pieces, animal measuring
Package Size (mm) 375x315x195
M Code 20003507
Berat (Kg) 5.1
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
As this balance meets IP68 standard, possible to used in dusty and humid environments (when used with rechargeable battery) . Balance is equipped with builtin battery, which allows you to use it in locations with no power supply. This is highly responsive scale.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait