ONYX MEDICAL Disposable Face Shield 18000W-100 1box(100pcs)
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | 18000W-100 |
|---|---|
| Unit | 1box(100pcs) |
| Material | Shield/PETG (High strength polyethylene Terephthalate), Pad/Polyester, Band/Lycra ® (stretch material), Drape/nonwoven fabric (AAMI Level 3 Compliant), |
| Size (mm) | Shield/228.6x330, Pad/170x35, 304.8x330 |
| Type | With Drape (Large) |
| Package Size (mm) | 620x425x365 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
The shield is flat, so the view is not distorted! The shield is designed to be flat, providing a natural view with little distortion. Since the drape can be inserted into the gown for a long time, it is suitable for preventing liquid from entering the inside. Can be used while wearing glasses or goggles.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Dipasang%20di%20Helm/ONYX%20MEDICAL%20Disposable%20Face%20Shield/ONYX%20MEDICAL%20Disposable%20Face%20Shield%2018000W-100%201box(100pcs)/2mS035849094-1.jpg)