3M Disposable Dustproof Mask 9913 DS1Z 1box(11pcs)

#Nomor SKU S035848967
Wishlist
Rating:
100% of 100
(1)
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 9913 DS1Z
Unit 1box(11pcs)
Intake Resistance (Average Measured Value) (Pa) 45 Pa or less (29 Pa)
National Certification Passed Number The M50
Particle Collection Efficiency (Average Measured Value) 80.0% or higher (91.0%)
Exhaust Resistance (Average Measured Value) (Pa) 45 Pa or less (29 Pa)
Package Size (mm) 130x130x160
Kategori DS1
Exhaust Resistance (Pa) 45 or less; 29 (average)
Intake Resistance (Pa) 45 or less; 29 (average measured value)
Limit Time (hour) 11
Particle Collection Efficiency (%) 80.0 or more; (average 91.0%)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
<8000J> Double rubber string <8210JDS2> 4PLY filter <8805DS2> ShortSplitCurtain style outlet valve releases heat and moisture from inhalation air. <9913DS1> 5PLY filter with activated carbon <9913JVDS2> ShortSplitCurtain style outlet valve releases heat and moisture from inhalation air. With activated carbon

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk