3M Disposable Dustproof Mask 8805 DS2 1box(10pcs)

#Nomor SKU S035848943
Wishlist
Rating:
100% of 100
(1)
Rp719.900
Persediaan

Spesifikasi Produk

Model Number 8805 DS2
Unit 1box(10pcs)
Intake Resistance (Average Measured Value) (Pa) 70Pa or less (32Pa)
National Certification Passed Number No. TM438
Particle Collection Efficiency (Average Measured Value) 95.0% or higher (98.0%)
Exhaust Resistance (Average Measured Value) (Pa) 70Pa or less (29Pa)
Package Size (mm) 135x135x190
Classification DS2
Exhaust Resistance (Pa) 70 or less; 29 (average measured value)
Intake Resistance (Pa) 70 or less; 32 (average measured value)
Particle Collection Efficiency (%) 95.0 or more; (average 98.0%)
Usage Limit Time (hour) 11
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
<8000J> Double rubber string <8210JDS2> 4PLY filter <8805DS2> ShortSplitCurtain style outlet valve releases heat and moisture from inhalation air. <9913DS1> 5PLY filter with activated carbon <9913JVDS2> ShortSplitCurtain style outlet valve releases heat and moisture from inhalation air. With activated carbon

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk