GW INSTEK Multimeter Digital (Multitester) GDM-8341 1unit
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | GDM-8341 |
|---|---|
| Unit | 1unit |
| Size (mm) | 265x107x302 |
| Range | DCV/500mV - 1000V, 5 ranges, ACV/500mV - 750V, 5 ranges, DCA/500μA - 10A, 6 ranges, ACA/500μA - 10A, 6 ranges, Ω/500Ω - 50MΩ, 6 ranges |
| Display | 50,000 counts, Dual display |
| Function | Capacitance, frequency, cycle, continuity test, diode test, relative, compare |
| Power Consumption (V/A) | 15 Max |
| Accessories | Power code, test lead (GTL-207) |
| Power Supply | AC100/120/220/240V ±10%, 50/60Hz |
| Interface | USB devise port |
| Package Size (mm) | 345x400x190 |
| Berat (Kg) | 3.9 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Possible to measure true RMS values in either AC or AC+DC. Possible to perform highspeed data transfer at up to 2400 readings per second (GDM8261A) . GDM8342 is capable of continuous logging of CSV data onto external USB memory.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/GW%20INSTEK%20Multimeter%20Digital%20(Multitester)%20GDM-8341%201unit/i7S035844655-1.jpg)