Fuji Electric EcoWAVE Econ-Line PHF IP20 (Passive Harmonic Filter) FN30EL1M-4G6 1pc

#Nomor SKU S035821984
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number FN30EL1M-4G6
Unit 1pc
Motor Power (kW) 30
Max. Line Current (A) 37.2
Continuous Output Current (A) 52
IP Rating IP20
Phase 3
Rated Voltage (V) 440 to 480
Frequency (Hz) 60
Typical Loss (W) 570
Terminal -34
Frame Size C
Outside Dimensions (WxHxD) (mm) 280x520x248
Motor Power (HP) 40
Berat (Kg) 37.0
Tanggal Produk Terdaftar 14 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuji Electric ecoWAVE harmonic filters represent an economical solution to the challenge of load-applied harmonics mitigation in three phase power systems. The Econ-Line models of the ecoWave product family represent the compact "economy line" with a THID
performance of ≤10% (with Ldc). Ideal for non-linear three-phase equipment with B6 rectifier front-end that do not require the industry leading <5% THID performance. The performance is still sufficient to comply with EN 61000-3-12 or with IEEE-519 for Isc/IL <50. ecoWAVE filters help to unburden the electrical infrastructure from excess loading and heat caused by current harmonics, and therefore support a better utilization of electric system capacity. Lower harmonics also reduce the risk of system resonances and potential
downtime of sensitive electronic equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/voltase/type/atribut yang tertera pada website.
Feature
- Economy line of passive harmonic filters for THID <10%
- Help to comply with EN 61000-3-12, IEEE-519 and other PQ standards
- Support an efficient utilization of electrical system capacity
- Ideal for motor drives with 6-pulse rectifier front-end
- Suitable for diode and thyristor (SCR) rectifiers applications
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan