Fuji Electric EcoWAVE Advance Line PHF IP20 (Passive Harmonic Filter) FN37AL1M-4G6 1pc
Rp60.999.900
Persediaan
Spesifikasi Produk
| Model Number | FN37AL1M-4G6 |
|---|---|
| Unit | 1pc |
| Motor Power (kW) | 37 |
| Motor Power (HP) | 50 |
| Max. Line Current (A) | 46.2 |
| Continuous Output Current (A) | 66 |
| IP Rating | IP20 |
| Phase | 3 |
| Rated Voltage (V) | 440 to 480 |
| Frequency (Hz) | 60 |
| Typical Loss (W) | 571 |
| Terminal | 115 |
| Frame Size | E |
| Outside Dimensions (WxHxD) (mm) | 290x750x319 |
| Berat (Kg) | 57.0 |
| Tanggal Produk Terdaftar | 14 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fuji Electric ecoWAVE harmonic filters represent an economical solution to the challenge of load-applied harmonics mitigation in three phase power systems. With a plug-and-play approach and more compact dimensions than comparable products, they can be quickly installed and easily commissioned. They increase the reliability and service life of electric installations, help utilize electric system the key to meet Power Quality standards such as IEEE 519. ecoWAVE filters reshape your distorted current back to the desired sinusoidal wave- form and work perfectly with Fuji Electric FRENIC inverter series. Fuji Electric ecoWAVE filters can be applied to virtually any kind of power electronics with front-end six-pulse rectifiers, 3-phase diode or thyristor bridges, where harmonic current distortion needs to be reduced to defined limits.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/voltase/type/atribut yang tertera pada website.
Feature
- The industry standard for 6-pulse rectifier and motor drives- Filters for diode rectifier without DC-link choke and thyristor rectifier
- Best-in-class partial load performance
- Most compact design
- Plug and play, ready to use
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Fuji%20Electric%20EcoWAVE%20Advance%20Line%20PHF%20IP20%20(Passive%20Harmonic%20Filter)%20FN37AL1M-4G6%201pc/ifS035821663-1.jpg)