Calpeda Pump Submersible for Clean Water (Pompa Celup) MXSM 509CG 1unit
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | MXSM 509CG |
|---|---|
| Unit | 1unit |
| Flow Q (m³/hour) | 5 |
| Shaft | Stainless Steel |
| Mech, Seal | Double Mech Seal of Carbon Ceramic With Oil Chamber |
| Liquid Temperature (°C) | Up To 35 |
| Motor Shield | Brass |
| Total Head (m) | 75 |
| OUT (inch) | 1.25 |
| Motor Power (kW) | 2.2 |
| Motor (HP) | 3 |
| Casing | Stainless Steel |
| Impeller | Stainless Steel |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 11 April 2023 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
MXSM - 50 Hz
5" Stainless Steel multi-stage submersible clean water pumps
MXSM c/w built in thermal protector, 15 m cable, control box with capacitor, with float switch
5" Stainless Steel multi-stage submersible clean water pumps
MXSM c/w built in thermal protector, 15 m cable, control box with capacitor, with float switch
Feature
Standard Motor- Protection IP 68
- Insulation Class F
- 1 Phase /230V/ 50Hz
- 2900 rpm
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Calpeda%20Pump%20Submersible%20for%20Clean%20Water%20(Pompa%20Celup)%20MXSM%20509CG%201unit/ahS035782377-1.jpg)