JOTUN Jotafloor Sealer (Cat Lantai / Ubin) 5L 1set
Rp939.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Color | Transparent |
| Size (L) | 5 |
| Solid By Volume (%) | 40 ± 2 |
| Theoretical Spread (m²/L) | 13.3-8 |
| Flash Point (°C) | 25 |
| Application Methods | Brush, Roller, Airless spray, Conventional spray. |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 06 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Jotafloor Sealer has excellent penetration properties and seals a surface by levelling it as it enters all the pores. The two-component epoxy sealer is polyamide-cured, making it highly durable and suitable for concrete or masonry. It has high adhesive properties, ensuring not only adhesion to the bottom surface but also to other potential topcoats.
The product has low viscosity, which makes it very easy to apply with a variety of tools. Its flow will allow for a smooth application in atmospheric environments, making it a good option for rooms, garages and warehouses. It can be used in residential and industrial settings alike.
The sealer is highly efficient on concrete floors. As these surfaces are porous, the product will make them smoother. The colour of the sealer is transparent and has a glossy finish, and the final result will resemble glass flakes.
Its ease of use makes this sealer a good option for large rooms that need to dry quickly. Applied with the right tools, the sealer will leave no streaks, featuring self-levelling properties even when multiple coats are applied. Considering its fast application, it is suitable for beginners and professionals.
The product has low viscosity, which makes it very easy to apply with a variety of tools. Its flow will allow for a smooth application in atmospheric environments, making it a good option for rooms, garages and warehouses. It can be used in residential and industrial settings alike.
The sealer is highly efficient on concrete floors. As these surfaces are porous, the product will make them smoother. The colour of the sealer is transparent and has a glossy finish, and the final result will resemble glass flakes.
Its ease of use makes this sealer a good option for large rooms that need to dry quickly. Applied with the right tools, the sealer will leave no streaks, featuring self-levelling properties even when multiple coats are applied. Considering its fast application, it is suitable for beginners and professionals.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/JOTUN%20Jotafloor%20Sealer%20(Cat%20Lantai%20%2F%20Ubin)%205L%201set/rdS035767985-1.jpg)