BOSCH Micro Relay 0986 AH0 320 MICRO RELAY 12V 1pc

#Nomor SKU S035756934
Wishlist
Rp41.900
Persediaan

Spesifikasi Produk

Model Number 0986 AH0 320 MICRO RELAY
Unit 1pc
Type Normal Open
Voltage (V) 12
Current (A) 20
Pin 4
Life Durability 100000
Housing Type Plastic Housing
Temperature Range (°C) -40 to 100
Degree of Protection Housing IP5K4
Degree of Protection Connection IP20
Mounting Bracket No
Resistor No
Diode No
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 April 2023
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact design with nominal 12- or 24-volts. Bosch mini relays are used in a wide range of vehicles. They reliably perform switching operations and allow rated switching currents of up to 75 A. Thanks to their design, they are an ideal solution for safe and quick service tasks.
Feature
- Powerful from high-rated switching currents of up to 75 A
- Durable and robust due to meticulous processing
- Use of high-quality materials for up to 250,000 switching cycles
- High corrosion resistance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan