NEWLAND Barcode Scanner 2D Wireless (Tembakan Harga) NLS-HR3280-BT-C(U) 1unit

Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number NLS-HR3280-BT-C(U)
Unit 1unit
Protection IP42
Image Sensor 1280x800 (megapixel) CMOS
Illumination White LED & Red LED (622nm-628nm)
Aiming Green LED (515nm-535nm)
Resolution (ml) ≥ 3
Scan Angle (°) Pitch ±55 Skew ±55 Tilt 360
Field of View (°) Horizontal 39, Vertical 24
Min. Symbol Contrast (%) >25
Communication mode Synchronous, asynchronous and batch modes
Radio Technology Bluetooth 5.0
Communication Distance (m) 50 (direct line of sight in open air)
Memory Capacity >15000 pieces Code 128 (20 byte of each Code 128)
Battery (mAh) lithium-ion battery 2200
Expected Charge Time (hour) <4 (with power adapter)
Expected Battery Life (hour) >12 of continuous operation (scan once per 6 seconds)
Antarmuka RS-232 USB
Dimensions (WxDxH) (mm) Scanner : 113.5x73.3x159.0
Notification Beep, LED Indicator
Operation Voltage (V) DC 5±5%
Operating Temperature (°C) -20 to 60 (-4 to 140°F)
Communication Distance (ft) 164 (direct line of sight in open air)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 April 2023
Terakhir Diperbaharui 26 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth scanner. 2D. megapixel imager (standard range). IP42. incl.: cable (USB). power adapter. 3 kinds of jack-plugs(CN/US. EU. UK). two-position charging/transmitte
Feature
- Outstanding Performance
Equipped with a outstanding CPU, this CPU-based scanner can effortlessly capture high-density, high-volume and distorted barcodes printed on paper or displayed on screen.
- Reliable and Stable Wireless Communication
Adopting the latest Bluetooth which is strong anti-interference and stable to transmit the data.
- Megapixel Camera
The HR3280-BT is a barcode scanning powerhouse. No matter what type of barcode is presented, the megapixel camera allows users to scan 1D and 2D barcodes, including very small and high density ones, with impressive speed and ease.
- Powerful Data Editing Function
The NLS-HR3280-BT allows to customize decoding mode flexibly through preset.
- Low Consumption and Great Compatibility
The low consumption of NLS-HR3280-BT reduces connection issues and maximizes the compatibility for diverse applications.
- Humanized Illumination Designation
The NLS-HR3280-BT can be set white and red led according to different workplaces. Not only relieving the visual fatigue but also improving working efficiency.
Use
Application
Scenarios
Retail chains, inventory management, warehouse and logistics, express delivery services and supermarket, food traceability,
electricity meter reading, asset counting, healthcare, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan