NEWLAND Portable Data Collector NLS-MT67-LKGG 1unit

Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number NLS-MT67-LKGG
Unit 1unit
Battery Capacity (mAh) 4800
Protection IP65
Processor 2.0 GHz, octa cores 64-bit processor
Operating System Android 11
Memory (GB) 4 RAM, 64 ROM
Interface USB Type -C, battery charging over USB supported, support USB earphone
Dimensions (mm) 162x68x17 (LxWxH)
Display 4inch WVGA (800x480) capacitive touch screen, corning gorilla glas
Keypad 24 keys (side keys included) with backlight+3 Virtual keys
Notification Vibrator, speaker and multi-color LEDs
Battery Voltage (V) 3.8
Camera Front camera: 5 megapixels; Rare camera: 13 megapixels, auto focus, with LED flashlight
GPS GPS (AGPS), GLONASS
Expansion Micro SD/TF card (max. 128GB)
Sensor Light & Proximity sensor, accelerometer sensor
AC Adapter Output: DC5/7/9V, 1.67A ; Input: AC100~240V, 50~60Hz; Support fast charging
Operating Temperature (°C) -20 to 55 (-4 to 122°F)
Storage Temperature (°C) -30 to 70 (-22 to 158°F)
Humidity (%) 5 to 95% (non-condensing)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
Use
- Excellent grip, rugged and durable
Specially designed for logistics, warehouse and other industry fields. Combined with ergonomic pistol grip designing. IP65/IP67(OPT.) protection grade, withstand 1.5m free drop to concrete (1 time at each surface) and work normally in pouring water situation with gloved fingers.

- Android 11 platform
Using high performance, Octa-core, 2.0GHzd main frequency, running Android 11.0 operating system, providing quicker data process and smoother operation.

- Superior Barcode Reading Performance
When equipped with Newland’s fifth-generation UIMG technology, the new NLS-MT67 can decode even poorer quality barcodes, such as soiled or wrinkled labels, with ease.

- Type-C port WIFI ac band
Using the mainstream Type-C fast charging port, the charging power is up to 15W, can fully charge the 4800mAh battery within 3 hours. Support 802.11ac band and WIFI 5G band, faster transmission rate and better support for WIFI roaming.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan