AS ONE Cool Incubator KMH-050 With Pre-Shipment Inspection Certificate 1unit
Rp48.999.900
Persediaan
Spesifikasi Produk
| Model Number | KMH-050 |
|---|---|
| Unit | 1unit |
| Material | Exterior/Plastic baked paint steel sheet, Interior/Stainless steel sheet |
| Refrigerant | R -134 a |
| Power Supply Plug | 3P plug with ground (L) |
| Number of Shelf Board | 2 |
| Leg Type | rubber feet |
| Circulation Method | Lower back (Callout) → Upper back (suction) |
| Function | Program Operation (8 steps, 2 patterns) Repeated continuously (1 step 0 to 99 hours, memory backup about 48 hours) |
| Temperature Accuracy (°C) | +/1.5 |
| Compressor Output (W) | 85 |
| Temperature Distribution (°C) | ±0.5 |
| Frost Removal Method | Heater defrost method (microcomputer control) |
| Measuring Hole | 40 |
| Power Cord Length (m) | 3 |
| Outer Dimension (mm) | 483x487 (554)x690 |
| Capacity (L) | 50 |
| Temperature Settings Range (°C) | 15 to + 50 |
| Inner Dimension (mm) | 400x335x370 |
| Power Supply | AC100V 50/60Hz |
| Maximum Power Consumption (50/60 Hz) (W) | 270/275 |
| M Code | 33301653 |
| Berat (Kg) | 40.0 |
| Tanggal Produk Terdaftar | 03 April 2023 |
| Terakhir Diperbaharui | 04 December 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.Recommended using Converter/Trafo Step Up/stabilizer minimum 1500N atau 1500VA. We have some recommendation product : S028015192 or S004395010. If Prefer Japan Standar : S035656395 & S035656401
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan